PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Metal Hose, Dia 3/8 In

HOSE MASTER| Zoro #: G0389742| Mfr #: G037SMU240

$64.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Braid Material: Stainless steelStatic Min. Bend Radius (In.): 1.2Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389742 Mfr #: G037SMU240
Braid Material: Stainless steelStatic Min. Bend Radius (In.): 1.2
Dia. (In.): 3/8Item: Flexible Metal Hose
Length (In.): 24Dynamic Min. Bend Radius (In.): 5.0
Max. Working Pressure @ 70 F: 300Hose Material: Stainless Steel
Max. Temp. (F): 1200Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews