HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Metal Hose, Dia 4 In

HOSE MASTER| Zoro #: G1344472| Mfr #: G400FXFL120

$333.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 275
Hose Material: 321 Stainless Steel
Dia. (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344472 Mfr #: G400FXFL120
Max. Working Pressure @ 70 F: 275Hose Material: 321 Stainless Steel
Dia. (In.): 4Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 850Length (In.): 12
Static Min. Bend Radius (In.): 9.8Dynamic Min. Bend Radius (In.): 22.0
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 4, Length (In.) 12, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 9.8, Dynamic Min. Bend Radius (In.) 22.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews