Hose, Metal, 1 X 12 In

HOSE MASTER| Zoro #: G1101292| Mfr #: G100CM120

$48.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Braid Material: Stainless steel
Static Min. Bend Radius (In.): 2.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101292 Mfr #: G100CM120
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPTBraid Material: Stainless steel
Static Min. Bend Radius (In.): 2.7Dia. (In.): 1
Max. Working Pressure @ 70 F: 718Length (In.): 12
Dynamic Min. Bend Radius (In.): 9.0Item: Flexible Metal Hose
Hose Material: Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews