SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hose, Metal, 1 X 12 In

HOSE MASTER| Zoro #: G1301273| Mfr #: G100SM120

$67.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 718
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301273 Mfr #: G100SM120
Length (In.): 12Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 718Static Min. Bend Radius (In.): 2.7
Dynamic Min. Bend Radius (In.): 9.0Fitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Max. Temp. (F): 1200Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 1200 F, Fitting Type Stainless Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews