PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hose, Metal, 1/2 X 12 In

HOSE MASTER| Zoro #: G1874424| Mfr #: G050CM120

$34.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 1186
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874424 Mfr #: G050CM120
Length (In.): 12Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 1186Static Min. Bend Radius (In.): 1.5
Dynamic Min. Bend Radius (In.): 5.5Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Max. Temp. (F): 850Braid Material: Stainless steel
Item: Flexible Metal HoseDia. (In.): 1/2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews