SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hose, Metal, 1/2 X 12 In

HOSE MASTER| Zoro #: G2169867| Mfr #: G050SM120

$40.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 1186
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169867 Mfr #: G050SM120
Length (In.): 12Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 1186Static Min. Bend Radius (In.): 1.5
Dynamic Min. Bend Radius (In.): 5.5Fitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Max. Temp. (F): 1200Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 1/2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type Stainless Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews