BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hose, Metal, 1/2 X 6.5in

HOSE MASTER| Zoro #: G0910174| Mfr #: G050CM065

$39.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 6-1/2Dynamic Min. Bend Radius (In.): 5.5Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910174 Mfr #: G050CM065
Length (In.): 6-1/2Dynamic Min. Bend Radius (In.): 5.5
Dia. (In.): 1/2Braid Material: Stainless steel
Static Min. Bend Radius (In.): 1.5Max. Temp. (F): 850
Hose Material: Stainless SteelItem: Flexible Metal Hose
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPTMax. Working Pressure @ 70 F: 1186
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 6 1/2 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews