KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose, Metal, 1.25x18 In

HOSE MASTER| Zoro #: G2109457| Mfr #: G125SM180

$93.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 1-1/4
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109457 Mfr #: G125SM180
Max. Temp. (F): 1200Dia. (In.): 1-1/4
Item: Flexible Metal HoseFitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Braid Material: Stainless SteelHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 645Length (In.): 18
Dynamic Min. Bend Radius (In.): 10.0Static Min. Bend Radius (In.): 3.1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10.0 In, Max Temp 1200 F, Fitting Type Stainless Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews