KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose, Metal, 1.25x8.5 In

HOSE MASTER| Zoro #: G0715407| Mfr #: G125CM085

$45.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 850
Dia. (In.): 1-1/4
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715407 Mfr #: G125CM085
Max. Temp. (F): 850Dia. (In.): 1-1/4
Item: Flexible Metal HoseFitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Braid Material: Stainless steelHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 645Length (In.): 8-1/2
Dynamic Min. Bend Radius (In.): 10.0Static Min. Bend Radius (In.): 3.1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 8 1/2 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10.0 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews