Hose, Metal, 1/4 X 12 In

HOSE MASTER| Zoro #: G0589802| Mfr #: G025CM120

$33.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Dia. (In.): 1/4
Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589802 Mfr #: G025CM120
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPTDia. (In.): 1/4
Hose Material: Stainless SteelDynamic Min. Bend Radius (In.): 4.5
Length (In.): 12Braid Material: Stainless steel
Max. Working Pressure @ 70 F: 1800Max. Temp. (F): 850
Static Min. Bend Radius (In.): 1.0Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews