BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hose, Metal, 1/4 X 12 In

HOSE MASTER| Zoro #: G0731306| Mfr #: G025SM120

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12Dynamic Min. Bend Radius (In.): 4.5Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731306 Mfr #: G025SM120
Length (In.): 12Dynamic Min. Bend Radius (In.): 4.5
Dia. (In.): 1/4Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.0Max. Temp. (F): 1200
Hose Material: Stainless SteelItem: Flexible Metal Hose
Fitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPTMax. Working Pressure @ 70 F: 1800
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 1200 F, Fitting Type Stainless Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews