Hose, Metal, 1.5 X 18 In

HOSE MASTER| Zoro #: G1433512| Mfr #: G150CM180

$55.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 850
Dia. (In.): 1-1/2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433512 Mfr #: G150CM180
Max. Temp. (F): 850Dia. (In.): 1-1/2
Item: Flexible Metal HoseFitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Braid Material: Stainless steelHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 531Length (In.): 18
Dynamic Min. Bend Radius (In.): 11.0Static Min. Bend Radius (In.): 3.9
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11.0 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews