Hose Master
1-1/2" Dia x 18" L SS Flexible Metal Hose
Mfr # G150SM180
Zoro # G1467462
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Explore More Products
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose GZ025SM360
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose GZ150SM120
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose GZ075SMU180
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose G050SM240
- HOSE MASTER 4" Dia x 18" L 316 SS Flexible Metal Hose GZ400FLXFL180
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose G025SM120
- HOSE MASTER 3/8" Dia x 12" L 321 SS Flexible Metal Hose G037SHXJ120
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose GZ300FLXFL360
- HOSE MASTER 2-1/2" Dia x 300" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0250-25AMM
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L 16PL-CA11-0180-11B-38B
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose G050CM180
- Hose Master Supply Lines