SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hose, Metal, 2 X 18 In

HOSE MASTER| Zoro #: G0406673| Mfr #: G200CM180

$96.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 449
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406673 Mfr #: G200CM180
Length (In.): 18Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 449Static Min. Bend Radius (In.): 5.1
Dynamic Min. Bend Radius (In.): 13.0Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Max. Temp. (F): 850Braid Material: Stainless steel
Item: Flexible Metal HoseDia. (In.): 2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews