PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hose, Metal, 2 X 18 In

HOSE MASTER| Zoro #: G0849712| Mfr #: G200SM180

$105.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 449
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849712 Mfr #: G200SM180
Length (In.): 18Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 449Static Min. Bend Radius (In.): 5.1
Dynamic Min. Bend Radius (In.): 13.0Fitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Max. Temp. (F): 1200Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13.0 In, Max Temp 1200 F, Fitting Type Stainless Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews