KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose, Metal, 2 X 9 In

HOSE MASTER| Zoro #: G1994955| Mfr #: G200PF090

$127.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 850
Dia. (In.): 2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994955 Mfr #: G200PF090
Max. Temp. (F): 850Dia. (In.): 2
Item: Flexible Metal HoseFitting Type: 150 Pound Carbon Steel Plate Flange
Braid Material: Stainless SteelHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 275Length (In.): 9
Dynamic Min. Bend Radius (In.): 13.0Static Min. Bend Radius (In.): 5.1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 9 In, Max Working Pressure @ 70 F 275, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13.0 In, Max Temp 850 F, Fitting Type 150 Pound Carbon Steel Plate Flange, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews