SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hose, Metal, 3/4 X 12 In

HOSE MASTER| Zoro #: G1144306| Mfr #: G075CM120

$42.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 898
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144306 Mfr #: G075CM120
Length (In.): 12Item: Flexible Metal Hose
Max. Working Pressure @ 70 F: 898Static Min. Bend Radius (In.): 2.1
Dynamic Min. Bend Radius (In.): 8.0Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Max. Temp. (F): 850Braid Material: Stainless steel
Hose Material: Stainless SteelDia. (In.): 3/4
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8.0 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews