Hose, Metal, 3/4 X 7 In

HOSE MASTER| Zoro #: G1059782| Mfr #: G075CM070

$34.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Braid Material: Stainless steel
Static Min. Bend Radius (In.): 2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059782 Mfr #: G075CM070
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPTBraid Material: Stainless steel
Static Min. Bend Radius (In.): 2.1Dia. (In.): 3/4
Max. Working Pressure @ 70 F: 898Length (In.): 7
Dynamic Min. Bend Radius (In.): 8.0Item: Flexible Metal Hose
Hose Material: Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 7 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews