KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose, Metal, 3/8 X 12 In

HOSE MASTER| Zoro #: G1075374| Mfr #: G037CM120

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPT
Dia. (In.): 3/8
Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075374 Mfr #: G037CM120
Fitting Type: Carbon Steel MNPT x Carbon Steel MNPTDia. (In.): 3/8
Hose Material: Stainless SteelDynamic Min. Bend Radius (In.): 5.0
Length (In.): 12Braid Material: Stainless steel
Max. Working Pressure @ 70 F: 1558Max. Temp. (F): 850
Static Min. Bend Radius (In.): 1.2Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 850 F, Fitting Type Carbon Steel MNPT x MNPT, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews