BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hose, Metal, 4 X 9 In

HOSE MASTER| Zoro #: G0950205| Mfr #: G400PF090

$234.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 9Dynamic Min. Bend Radius (In.): 22.0Dia. (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950205 Mfr #: G400PF090
Length (In.): 9Dynamic Min. Bend Radius (In.): 22.0
Dia. (In.): 4Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 9.8Max. Temp. (F): 850
Hose Material: Stainless SteelItem: Flexible Metal Hose
Fitting Type: 150 Pound Carbon Steel Plate FlangeMax. Working Pressure @ 70 F: 210
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 4 In, Length 9 In, Max Working Pressure @ 70 F 210, Static Min Bend Radius 9.8 In, Dynamic Min Bend Radius 22.0 In, Max Temp 850 F, Fitting Type 150 Pound Carbon Steel Plate Flange, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews