Hose Master
6" Dia x 11" L SS Flexible Metal Hose
Mfr # G600PF110
Zoro # G2205043
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 11 in
- Max. Working Pressure @ 70 F 210 psi
- Fitting Size 6 in x 6 in
- Fitting Type M Fixed Flange x M Fixed Flange
Explore More Products
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose GM050SHM120
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose GZ075SHXJ240
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose CA316HP-0075-024
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose G125SMU360
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose G200CM240
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose G150FXFL180
- HOSE MASTER 6" Dia x 168" L Interflex 304 SS Interlocked Metal Hose IN18SS0600-14AMM
- HOSE MASTER 3/8" Dia x 12" L 321 SS Flexible Metal Hose GM037SHMU120
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose GM050SHMU240
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36 in. L 32PL-CA11-0360-11D-38D
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose GM075SHMU360
- Hose Master Supply Lines