BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Instrumentation Grade Hose Assembly, SS

HOSE MASTER| Zoro #: G1238352| Mfr #: G025TXTG120

$153.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12Dynamic Min. Bend Radius (In.): 5.0Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238352 Mfr #: G025TXTG120
Length (In.): 12Dynamic Min. Bend Radius (In.): 5.0
Dia. (In.): 1/4Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.1Max. Temp. (F): 1200
Hose Material: Stainless SteelItem: Flexible Instrumentation Metal Hose
Fitting Type: 316 Stainless Steel Precision Tube Compression FittingMax. Working Pressure @ 70 F: 4600
Country of Origin (subject to change): United States

Description

Instrumentation Grade Flexible SS Hose Assembly, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 4600, Static Min Bend Radius 1.1 In, Dynamic Min Bend Radius 5.0 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Precision Tube Compression Fitting, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews