SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instrumentation Grade Hose Assembly, SS

HOSE MASTER| Zoro #: G2387445| Mfr #: G025TXTG240

$204.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 24Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 4600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387445 Mfr #: G025TXTG240
Length (In.): 24Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 4600Static Min. Bend Radius (In.): 1.1
Dynamic Min. Bend Radius (In.): 5.0Fitting Type: 316 Stainless Steel Precision Tube Compression Fitting
Max. Temp. (F): 1200Braid Material: Stainless Steel
Item: Flexible Instrumentation Metal HoseDia. (In.): 1/4
Country of Origin (subject to change): United States

Description

Instrumentation Grade Flexible SS Hose Assembly, Dia 1/4 In, Length 24 In, Max Working Pressure @ 70 F 4600, Static Min Bend Radius 1.1 In, Dynamic Min Bend Radius 5.0 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Precision Tube Compression Fitting, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews