Hose Master
3/8" Dia x 12" L SS Flexible Instrumentation Metal Hose
Mfr # G037TXTG120
Zoro # G0531842
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 3,800 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type F Compression x F Compression
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose G050SM180
- HOSE MASTER 3/4" Dia x 16" L 321 SS Corrugated Flexible Metal Hose G075SM160
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose G150CMU180
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose GM050SHMU360
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose G100SM180
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose GZ075SMU240
- HOSE MASTER 1-1/2" Dia x 144" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0150-12AMM
- HOSE MASTER 1-1/2" Dia x 14" L 321 SS Corrugated Flexible Metal Hose G150SM140
- HOSE MASTER 1-1/4" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose CA316HP-0125-018
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose G050CM240
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L 08PL-CA11-0360-11C-38C
- Hose Master Flexible Metal Hoses