Metal Expansion Joint, 5 In Diameter

HOSE MASTER| Zoro #: G1447555| Mfr #: EJSSWNP0500

$493.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 5Item: Metal Expansion JointMax. Temp. (F): 850
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447555 Mfr #: EJSSWNP0500
Dia. (In.): 5Item: Metal Expansion Joint
Max. Temp. (F): 850Type: -
Fitting Type: Carbon Steel Butt WeldHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 150Length (In.): 7-1/2
Country of Origin (subject to change): United States

Description

Metal Expansion Joint, Dia 5 In, Length 7 1/2 In, Max Working Pressure @ 70 F 150, Max Temp 850 F, Fitting Type Carbon Steel Butt Weld, Stainless Steel Hose Material

Reviews