Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

6" Dia x 6" L SS Metal Expansion Joint

  • Zoro #: G1650293
  • Mfr #: EJSSPFL0600

$477.45

Details
  • Dia. (In.): 6
  • Length (In.): 6
  • Max. Temp. (F): 850
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hose Master #EJSSPFL0600 Specifications

  • Zoro #: G1650293
  • Mfr #: EJSSPFL0600
Dia. (In.): 6 Length (In.): 6
Max. Temp. (F): 850 Max. Working Pressure @ 70 F: 150
Item: Metal Expansion Joint Hose Material: Stainless Steel
Fitting Type: Carbon Steel Flange Country of Origin (subject to change): United States

Description

Here are some important details for Hose Master Metal Expansion Joint. Fitting Type: Carbon Steel Flange, Hose Material: Stainless Steel, Length In : 6.

Reviews of Hose Master #EJSSPFL0600