Skip to Main Content
customer-service Help
Hoshizaki

22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker

Hoshizaki 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker KM-520MWJ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,229.29
  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 500 lb
See full product details
Out of Stock
Total: $4,229.29

Hoshizaki #KM-520MWJ Specifications

  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 500 lb
  • Ice Machine Storage Capacity: Does Not Store Ice
  • Cube Type: Crescent
  • Condenser Cooling - Ice Machines: Water
  • Overall Width - Ice Machines: 22 in
  • Overall Height - Ice Machines: 30 5/16 in
  • Overall Depth - Ice Machines: 27 3/8 in
  • Voltage - Ice Machines: 115V
  • Overall Width: 22 in
  • Voltage: 115V
  • Standards: UL Listed, CE, cULus Listed, NSF, AHRI Certified
  • Inlet Size: 1/2" FPT
  • Overall Height: 30 5/16 in
  • Includes: Ice Machine Only
  • Agency Compliance: AHRI, CE, NSF, UL
  • Control Type - Ice Dispensers: Not a Dispenser
  • Amps: 20 A
  • Overall Depth: 27 3/8 in
  • Item: Ice Maker
  • Hz: 60
  • Water Supply Connection Type: 1/2 in FPT
  • Warranty: 3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
  • Color: Stainless Steel
  • Refrigerant: R-404a
  • Condenser Cooling: Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 500 lb, Cube Type Crescent, Condenser Cooling - Ice Machines Water, Control Type - Ice Dispensers Not a Dispenser, Voltage - Ice Machines 115V, Overall Height - Ice Machines 30 5/16 in, Overall Width - Ice Machines 22 in, Overall Depth - Ice Machines 27 3/8 in, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Amps 20 A, Ice Machine Only, AHRI, CE, NSF, UL

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hoshizaki #KM-520MWJ