customer-service Help
Hoshizaki

30 in W X 28 in H X 24 5/8 in D Ice Maker

Hoshizaki 30 in W X 28 in H X 24 5/8 in D Ice Maker KMD-860MAJ
Tap to zoom
Hover or click to zoom
$5,661.56
  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 786 lb
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $5,661.56

Hoshizaki #KMD-860MAJ Specifications

  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 786 lb
  • Ice Machine Storage Capacity: Does Not Store Ice
  • Cube Type: Crescent
  • Condenser Cooling - Ice Machines: Air
  • Overall Width - Ice Machines: 30 in
  • Overall Height - Ice Machines: 28 in
  • Overall Depth - Ice Machines: 24 5/8 in
  • Voltage - Ice Machines: 208/230V
  • Condenser Cooling: Air
  • Amps: 20 A
  • Overall Depth: 24 5/8 in
  • Water Supply Connection Type: 1/2 in FPT
  • Overall Height: 28 in
  • Hz: 60
  • Overall Width: 30 in
  • Includes: Ice Machine Only
  • Voltage: 208/230V
  • Color: Stainless Steel
  • Control Type - Ice Dispensers: Not a Dispenser
  • Agency Compliance: AHRI, CE, NSF, UL
  • Standards: UL Listed, CE, cULus Listed, NSF, AHRI Certified
  • Refrigerant: R-404a
  • Warranty: 3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
  • Item: Ice Maker
  • Inlet Size: 1/2" FPT
  • Country of Origin (subject to change): United States

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 786 lb, Cube Type Crescent, Condenser Cooling - Ice Machines Air, Control Type - Ice Dispensers Not a Dispenser, Voltage - Ice Machines 208/230V, Overall Height - Ice Machines 28 in, Overall Width - Ice Machines 30 in, Overall Depth - Ice Machines 24 5/8 in, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Amps 20 A, Ice Machine Only, AHRI, CE, NSF, UL

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hoshizaki #KMD-860MAJ