Skip to Main Content
customer-service Help
Hoshizaki

30 in W X 33 3/8 in H X 33 1/2 in D Ice Storage Bin

Hoshizaki 30 in W X 33 3/8 in H X 33 1/2 in D Ice Storage Bin B-250PF
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,001.17
  • Ice Machine Storage Capacity: 230 lb
  • Overall Width - Ice Machines: 30 in
  • Overall Depth: 33 1/2 in
See full product details
Out of Stock
Total: $1,001.17

Hoshizaki #B-250PF Specifications

  • Ice Machine Storage Capacity: 230 lb
  • Overall Width - Ice Machines: 30 in
  • Overall Depth: 33 1/2 in
  • Overall Height - Ice Machines: 33 3/8 in
  • Width: 30"
  • Overall Depth - Ice Machines: 33 1/2 in
  • Overall Height: 33 3/8 in
  • Height: 33-3/8"
  • Type: Commercial
  • Finish: PVC Coated Galvanized Steel
  • Agency Compliance: ARI, NSF
  • Depth: 33-1/2"
  • Item - Ice Bins: Stationary Ice Storage Bin
  • Door Type: Top Hinged
  • Item: Ice Storage Bin
  • Includes: Ice Scoop, Legs
  • Ice Storage Capacity: 230 lb.
  • Overall Width: 30 in
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Stationary Ice Storage Bin, Ice Machine Storage Capacity 230 lb, Overall Width - Ice Machines 30 in, Overall Height - Ice Machines 33 3/8 in, Overall Depth - Ice Machines 33 1/2 in, Finish PVC Coated Galvanized Steel, Door Type Top Hinged, Includes Ice Scoop, Legs, NSF, ARI, Ice Storage Bin

Reviews of Hoshizaki #B-250PF