Skip to Main Content
customer-service Help
Hoshizaki

48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker

Hoshizaki 48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker KM-1900SWJ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13,107.00
  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 1,876 lb
See full product details
Out of Stock
Total: $13,107.00

Hoshizaki #KM-1900SWJ Specifications

  • Item - Ice Machines: Ice Maker
  • Ice Machine Style: Modular
  • Ice Production per Day: 1,876 lb
  • Ice Machine Storage Capacity: Does Not Store Ice
  • Cube Type: Crescent
  • Condenser Cooling - Ice Machines: Water
  • Overall Width - Ice Machines: 48 in
  • Overall Height - Ice Machines: 36 7/16 in
  • Overall Depth - Ice Machines: 27 3/8 in
  • Voltage - Ice Machines: 208/230V
  • Item: Ice Maker
  • Hz: 60
  • Amps: 30 A
  • Control Type - Ice Dispensers: Not a Dispenser
  • Condenser Cooling: Water
  • Water Supply Connection Type: 1/2 in FPT
  • Warranty: 3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
  • Refrigerant: R-404a
  • Inlet Size: 1/2" FPT
  • Standards: UL Listed, CE, cULus Listed, NSF, AHRI Certified
  • Overall Width: 48 in
  • Voltage: 208/230V
  • Overall Depth: 27 3/8 in
  • Overall Height: 36 7/16 in
  • Agency Compliance: AHRI, CE, NSF, UL
  • Color: Stainless Steel
  • Includes: Ice Machine Only
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1,876 lb, Cube Type Crescent, Condenser Cooling - Ice Machines Water, Control Type - Ice Dispensers Not a Dispenser, Voltage - Ice Machines 208/230V, Overall Height - Ice Machines 36 7/16 in, Overall Width - Ice Machines 48 in, Overall Depth - Ice Machines 27 3/8 in, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Amps 30 A, Ice Machine Only, AHRI, CE, NSF, UL

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hoshizaki #KM-1900SWJ