Hoshizaki
48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker
Mfr # KM-2600SWJ3
Zoro # G3477507
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$16,097.99
Key Features
- Ice Machine Style Modular
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Water
- Overall Width - Ice Machines 48 in
Replacement Parts
Explore More Products
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser DB-130H
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker AM-50BAJ-AD
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker KM-660MWJ
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker KM-81BAJ
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker C-80BAJ-AD
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker KM-520MAJ
- HOSHIZAKI 30 in W X 46 in H X 33 1/2 in D Ice Storage Bin B-500SF
- HOSHIZAKI 26 in W X 40 in H X 22 1/2 in D Ice Production Per Day: 321 lb DCM-300BAH
- HOSHIZAKI 30 in W X 36 3/8 in H X 28 in D Ice/Water Dispenser, Ice Production Per Day: Does Not Produce Ice DM-200B
- HOSHIZAKI AMERICA Hoshizaki Opti-Serve Ice & Water Machine/Dispenser, LED Sensors DCM-271BAH-OS
- KOOLAIRE Ice Cube Machine, 550 lb Ice Produce/Day KYT0500A
- Hoshizaki Ice Makers