Hoshizaki

Gasket, Ref 30" X 24"

Hoshizaki Gasket, Ref 30" X 24" 2A5192-22
Hover or click to zoom Tap to zoom
$63.69
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $63.69

Hoshizaki #2A5192-22 Specifications

  • Country of Origin (subject to change): United States

Description

Door Gasket;Color: Gray;Gasket Type: 4-Sided, Magnetic, Dart;Length: 29-1/4" Dart To Dart, 30" Edge To Edge, 743 Mm Dart To Dart, 762 Mm Edge To Edge;Material(S): Vinyl;Thickness: 9/16", 14 Mm;Type: Refrigeration;Weight: 1.291 Lb;Width: 23-1/4" Dart To Dart, 24" Edge To Edge, 591 Mm Dart To Dart, 610 Mm Edge To Edge;Models Used In:;Hoshizaki America Inc Cf1S-Hs Series, Cf2S-Hs Series, ;Cf3S-Hs Series, Cr1S-Hs Series, Cr2S-Hs Series, Cr3S-Hs Series

Reviews of Hoshizaki #2A5192-22