Hoshizaki
Ice Machine Legs, 6 in., PK4
Mfr # LP-6 LEG
Zoro # G8747121
original price: $231.99
9% off
new price: $208.99
/pk 4, $52.25/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DCM-500BWH, Mfr. No. DCM-500BAH
- Material Stainless Steel
- Type Screw-In
- Color Silver
- Construction Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Hoshizaki
- MFR # LP-6 LEG
- Zoro # G8747121
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Depth (In.) | 2-1/2 |
Width (In.) | 2-1/2 |
Height (In.) | 6 |
Overall Width | 6 in |
Details
Item | Ice Machine Legs |
For Use With | DCM-500BWH, Mfr. No. DCM-500BAH |
Material | Stainless Steel |
Type | Screw-In |
Color | Silver |
Construction Material | Stainless Steel |
Made Of | Stainless Steel |
Agency Compliance | NSF, UL |
Used For | Ice Dispenser Legs |
Includes | (4) 6" Legs |
Features | Corrosion Resistant |
Compatible with Manufacturer Model Number | DCM-300BAH, DCM-500BAH, DCM-75_B_H |
Compatible Manufacturer Part Number | DCM-300BAH, DCM-500BAH, DCM-75_B_H |
Compatible with Mfr. Model No. | DCM-300BAH, DCM-500BAH, DCM-75_B_H |
For Use with Mfr Model Number | DCM-300BAH, DCM-500BAH, DCM-75_B_H |
Description
Ice Machine Legs, Material Stainless Steel, Color Silver, Compatible with Manufacturer Model Number DCM-300BAH, DCM-500BAH, DCM-75_B_H, Overall Width 6 in, Features Corrosion Resistant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- HONEYWELL HOME 16 in x 28 in x 6 in Synthetic Furnace Air Cleaner Filter (POPUP2400)
- AIR KING Wall Mount Oscillating Fan W/ 18 in Blade Dia, 3 Speeds, 120V AC, 6 ft L Cord (9018)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- HOSHIZAKI Water Supply Tube (2A0079-02)
- HOSHIZAKI Proximty Switch (4A2033-01)
- HOSHIZAKI Air Filter (2A2062G01)
- HOSHIZAKI Pump Motor Assembly (S-0731)
- HOSHIZAKI Ice Machine Drain Pump, 115V (HS-5061)
- HOSHIZAKI Cube Guide (212088-01)
- FOLLETT ICE Agitator Wheel (PD502387)
- FOLLETT ICE Water Filter Cartridge (00130245)