Hoshizaki
30 in W X 22 in H X 27 3/8 in D Ice Maker
Mfr # KML-500MAJ
Zoro # G3477750
Free Shipping & Returns
$4,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 401 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Overall Width - Ice Machines 30 in
Replacement Parts
Explore More Products
- HOSHIZAKI 30 in W X 53 in H X 30 in D Ice Dispenser DB-200H
- HOSHIZAKI 30 in W X 22 in H X 27 3/8 in D Ice Maker KML-500MWJ
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Beige, PK 36 R2020BGE
- HAPCO-ELMAR R2000VAN-Essential 3 Qt. Square Ice Bucket W/O Handles, Vanilla, PK 36 R2000VAN
- U-LINE Ice Bucket 80-54611-00
- HAPCO-ELMAR R1500VAN-Essential3 Qt. Round Ice Bucket W/O Handles, Vanilla, PK 36 R1500VAN
- MINUTEMAN Minuteman C-51BK Oval Tub - Iron with Black C-51BK
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin B530P
- HAPCO-ELMAR R2500BLK-Essential 1.5 Qt. Square Ice Bucket, Black, PK 36 R2500BLK
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" 43108
- INTEPLAST GROUP Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000 IC1221-TT
- Hoshizaki Ice Storage Bins