- Home
- /
- Janitorial & Cleaning Supplies
- /
- Odor Control
- /
- Air Freshener Refills
- /
- Aerosol Can Refill, Linen, PK12
Hospeco
Aerosol Can Refill, Linen, PK12
- Zoro #: G3997926
- Mfr #: 07918
Tap to zoom
Hover or click to zoom
$44.45
pkg. of 12 ($3.70/ea)
- Coverage: 6,000 cu ft
- Refill Life: 30 day
- Cleaner Form: Liquid
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.45
Hospeco #07918 Specifications
- Zoro #: G3997926
- Mfr #: 07918
- Coverage: 6,000 cu ft
- Refill Life: 30 day
- Cleaner Form: Liquid
- Item: Metered Air Freshener Refill
- Fragrance: Linen
- For Use With: Mfr. No. 07531L
- Cleaner Container Size: 5.3 oz
- Cleaner Chemical Product Grouping: Air Freshener Refills
- Features: Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
- Degreaser Container Type: Aerosol Can
- Refill Size: 7 oz.
- Item - Air Freshener Refills: Air Freshener Refill
- Cleaner Container Type: Aerosol Can
- Refill Type: Aerosol Spray
- Flash Point: Less Than 32 Degrees F
- Compatible Mfg. Model Number: 07531L
- Air Freshener Form: Liquid
- Container Size: 7 oz
- VOC Content: 30%
- Product Series: Airworks(R)
- Compatible Grainger Part Number: 8EEW1
- Country of Origin (subject to change): Mexico
Description
Air Freshener Refill, Cleaner Form Liquid, Linen Fragrance, For Use With Mfr. No. 07531L, Refill Life 30 days, Chemical Series Airworks(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 5.3 oz, Coverage 6,000 cu ft, Chemicals For Use On Air, Features Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control, Metered Air Freshener Refill, Package Quantity 12
Restrictions and Compliance
- Hazardous material
Reviews of Hospeco #07918
Explore more
- HOSPECO Aerosol Can Refill, Mango, PK12 07917
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 07906
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 1042756
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12 FG4012551
- RUBBERMAID Oil Air Freshener Refill, Cucumbe, PK6 FG402470
- EKCOS INNOVATIONS Ekcoinsert for Dryer Buddy Blue/Fresh, PK6 DBI-3B-6
- SCOTT Air Fresh Refill Natural Auto Release Refills 6/Cs 12369
- Hospeco Air Freshener Refills