SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

All Night OB Maxi Pads, White, PK288

HOSPECO| Zoro #: G2080391| Mfr #: 40063

$44.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"Item: All Night OB Maxi PadsHeight: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080391 Mfr #: 40063
Width: 2-1/2"Item: All Night OB Maxi Pads
Height: 1"Length: 12"
Country of Origin (subject to change): United States

Description

All Night OB Maxi Pads, 12 In., 2-1/2 In., 1 In., Package Quantity 288

Reviews