KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dispenser, Wall Mount, 25 Cent Machine

HOSPECO| Zoro #: G1490754| Mfr #: MT-1-25

$268.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 26-1/4"
Length: 10"
Color: white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490754 Mfr #: MT-1-25
Height: 26-1/4"Length: 10"
Color: whiteType: Dual Vendor, 25 Cent Machine
Material: metalWidth: 6-3/4"
Item: DispenserCountry of Origin (subject to change): China

Description

Dispenser, Wall Mount, Dual Vendor, 25 Cent Machine, Metal, Length 10 In, Width 6 3/4 In, Height 26 1/4 In

Reviews