Dispenser, Wall Mount

HOSPECO| Zoro #: G1632653| Mfr #: A1-50

$573.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632653 Mfr #: A1-50
Dispenses: 20 Maxi Pads 3U818, 30 Tampons 3U822Type: Wall Mount
Color: White/BlueItem: Dispenser
Material: MetalCountry of Origin (subject to change): United Kingdom

Product Description

Dispenser, Wall Mount, Hands Free, Metal, Length 4 In, Width 15.2 In, Height 27 7/8 In

Product Reviews

Save 15%. Sign up for Z-mail.