Hospeco

Evogen Feminine Hygiene Dispenser, Metal, 14" x 7.75" x 26.25", White

Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • For Use With: 147A; MT-4; T500
  • Depth: 7.75"
  • Material: Metal
  • Height: 26.25"
  • Width: 14"
  • Features: Vends For Free—Delay mechanism between vends.
  • Standards: ADA Compliant
See all product information
$390.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents