This item is Discontinued.

Hospeco PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, White SD12

PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (Discontinued)

  • Mfr # SD12
  • Zoro # G311133241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD12
Zoro #
G311133241
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
PolarNite
Sterile/Non-Sterile
Non-Sterile

Description

This Sundae Dish is made of clear plastic with a 12-ounce capacity, designed for serving ice cream sundaes and other desserts. It features a durable and lightweight construction suitable for casual dining, parties, and food service environments. The dish is disposable, providing convenience for easy cleanup. Its compact size makes it ideal for individual servings. The product meets general food safety standards and is part of the Solo Cup brand known for quality disposable tableware, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.