Hospeco

Sanitary Napkin, PK100

Hospeco Sanitary Napkin, PK100 MT4FS
Hover or click to zoom Tap to zoom
$30.66
pkg. of 100 ($0.31/ea)
  • Item: Sanitary Napkin
  • For Use With: Freedom Of Choice Jr. Vendor HSP FOCJR-25
  • Height: 1 in
See full product details
Orders over $75 ship free.

Total: $30.66

Hospeco #MT4FS Specifications

  • Item: Sanitary Napkin
  • For Use With: Freedom Of Choice Jr. Vendor HSP FOCJR-25
  • Height: 1 in
  • Length: 4 in
  • Width: 3 in
  • Length (Straight Wireway): 4 in
  • Product Type: Sanitary Napkin
  • Country of Origin (subject to change): United States

Description

Sanitary Napkin, 4 in, 3 in, 1 in, Freedom Of Choice Jr. Vendor HSP FOCJR-25, Package Quantity 100

Reviews of Hospeco #MT4FS