DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Baby Wall Seat 22-1/4" x 13-1/4", Vertical, 150 lb. Capacity

HOSPECO| Zoro #: G2430443| Mfr #: 67018

$184.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Projection from Wall: 12-2/3"
Material: Plastic
Flush Mount/Recessed Mount: Flush Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430443 Mfr #: 67018
Projection from Wall: 12-2/3"Material: Plastic
Flush Mount/Recessed Mount: Flush MountIncludes: Mounting Hardware and Easy Installation Instructions
Closed Depth: 3-2/3"Closed Width: 13-1/4"
Color: WhiteItem: Baby Wall Seat
Horizontal/Vertical: VerticalClosed Height: 22-1/4"
Weight Capacity: 150 lb.Country of Origin (subject to change): United States

Description

Baby Wall Seat, Horizontal/Vertical Vertical, Flush Mount/Recessed Mount Flush Mount, Material Plastic, Color White, Closed Height 22-1/4 In., Closed Width 13-1/4 In., Closed Depth 3-2/3 In., Projection from Wall 12-2/3 In., Weight Capacity 150 lb., Includes Mounting Hardware and Easy Installation Instructions

Reviews