Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heat-Resistant Sleeve w/Thumbhole, White, Nomex III-¿

  • Zoro #: G4038596
  • Mfr #: 100 BUY 25'S
Hot Not Heat-Resistant Sleeve w/Thumbhole,  White,  Nomex III-¿ 100   BUY 25'S
Hot Not Heat-Resistant Sleeve w/Thumbhole,  White,  Nomex III-¿ 100   BUY 25'S
Hot Not Heat-Resistant Sleeve w/Thumbhole,  White,  Nomex III-¿ 100   BUY 25'S
Hot Not Heat-Resistant Sleeve w/Thumbhole,  White,  Nomex III-¿ 100   BUY 25'S
$33.26
  • Application: High Heat
  • Length: 18 in
  • Max. Temp.: 700 Degrees F
See full product details
Orders over $75 ship free.

Hot Not #100 BUY 25'S Specifications

  • Zoro #: G4038596
  • Mfr #: 100 BUY 25'S
Application: High Heat Length: 18 in
Max. Temp.: 700 Degrees F Size: Universal
Cuff Styles: Elastic Cuff Style: Elastic
Color: White Item: Heat-Resistant Sleeve w/Thumbhole
Material: Anti-Static, Cotton Lining, Nomex III(R) Standards: NFPA 70E
Sleeve Length: 18 in Sleeve Size: Universal
Sleeve Material: Anti-Static, Cotton Lining, Nomex III(R) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The FR clothing industry has developed a heat energy rating system for FR fabrics. To identify the appropriate FR clothing to use, the heat energy, measured in calories per square centimeter (cal/cm2), to which workers are exposed needs to be calculated. Once the heat energy is measured you can choose the proper fire resistant clothing for your situation. Hot Not Heat-Resistant Sleeve w/Thumbhole include characteristics like: Color: White, Material: Nomex III(R), Anti-Static, Cotton Lining, Size: Universal.

Technical Guides

Reviews of Hot Not #100 BUY 25'S