Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 oz. Aerosol Indoor/Outdoor Ant Killer

  • Zoro #: G0071237
  • Mfr #: HG-4480

$4.88

  • Size: 16 oz.
  • Insect Group: Flying and Crawling
  • Item: Ant Killer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hot Shot #HG-4480 Specifications

  • Zoro #: G0071237
  • Mfr #: HG-4480
Size: 16 oz. Insect Group: Flying and Crawling
Item: Ant Killer DEET Concentration: DEET-Free
Dilution Ratio: Ready to Use Active Ingredients: Lambda Cyhalothrin
Type: Ant Killer Targeted Insects: Ants, Cockroaches, Crickets, Firebrats, Silverfish, Sowbugs, Black Widow, Brown Recluse, Wolf Spider, Scorpions, Brown Dog Ticks
Indoor/Outdoor Usage: Indoor/Outdoor Insect Control Type: Kills
Form: Aerosol Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bug zappers, fly traps, mosquito traps and insecticides are just a few ways to off the offending bugs for good when you shop Zoro's insect killers and pest solutions. Hot Shot Ant Killer include characteristics like: Size: 16 oz..

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Hot Shot #HG-4480