Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.2 oz. Aerosol Indoor Only Insect Killer, 3 PK

  • Zoro #: G0071377
  • Mfr #: HG-20177

$13.88 ($4.63/unit)

  • DEET Concentration: DEET-Free
  • Form: Aerosol
  • Insect Group: Flying and Crawling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hot Shot #HG-20177 Specifications

  • Zoro #: G0071377
  • Mfr #: HG-20177
DEET Concentration: DEET-Free Form: Aerosol
Insect Group: Flying and Crawling Indoor/Outdoor Usage: Indoor Only
Size: 1.2 oz. Targeted Insects: Black Carpet Beetles, Brown Dog Ticks, Carpenter Ants, Crickets, Earwigs, Firebrats, Fleas, Gnats, Houseflies, Mosquitoes, Palmetto Bugs, Pillbugs, Rice Weevils, Roaches, Saw Toothed Grain Beetles, Silverfish, Small Flying Moths, Spiders, Waterbugs
Dilution Ratio: Ready to Use Active Ingredients: Pyrethrin
Insect Control Type: Kills Type: Insect Killer
Item: Insect Killer Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Widen out your approach to pest solutions at Zoro with insect repellents, bug killer accessories, fly traps, glue traps and bed bug killers, too. Hot Shot Insect Killer include characteristics like: Size: 1.2 oz..

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Hot Shot #HG-20177