Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. Aerosol Indoor Only Insect Killer, 3PK

  • Zoro #: G0071386
  • Mfr #: HG-95911

$11.36 ($3.79/unit)

  • Insect Control Type: Kills
  • Item: Insect Killer
  • Insect Group: Flying and Crawling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hot Shot #HG-95911 Specifications

  • Zoro #: G0071386
  • Mfr #: HG-95911
Insect Control Type: Kills Item: Insect Killer
Insect Group: Flying and Crawling Form: Aerosol
Dilution Ratio: Ready to Use Type: Insect Killer
DEET Concentration: DEET-Free Targeted Insects: Bed Bugs, Beetles, Boxelder Bugs, Cockroaches, Earwigs, Fire Ants, Fleas (eggs), Fleas (larvae), Fleas, Flies, Flying Moths, Gnats, Grain Weevils, Hornets, Lice, Millipedes, Mosquitoes, Palmetto Bugs, Pharaoh Ants, Pillbugs, Silverfish, Sowbugs, Wasps, Ticks and Yellow Jackets
Active Ingredients: Piperonyl Butoxide, Pyrethrins Size: 2 oz.
Indoor/Outdoor Usage: Indoor Only Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from hundreds of basic, efficient insect killers and other bug solutions at Zoro. Take a look at the features for Hot Shot Insect Killer. Size: 2 oz..

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Hot Shot #HG-95911