Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

1 ct Gel Indoor/Outdoor Roach and Ant Killer

  • Zoro #: G0071325
  • Mfr #: HG-95769

$7.53

Details
  • DEET Concentration: DEET-Free
  • Insect Group: Flying and Crawling
  • Type: Roach and Ant Killer
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hot Shot #HG-95769 Specifications

  • Zoro #: G0071325
  • Mfr #: HG-95769
DEET Concentration: DEET-Free Insect Group: Flying and Crawling
Type: Roach and Ant Killer Insect Control Type: Kills
Targeted Insects: Ants, Roaches Dilution Ratio: Ready to Use
Indoor/Outdoor Usage: Indoor/Outdoor Item: Roach and Ant Killer
Form: Gel Size: 1 ct
Active Ingredients: Dinotefuran Country of Origin (subject to change): Multiple

Description

Choose from hundreds of basic, efficient insect killers and other bug solutions at Zoro. Hot Shot Roach and Ant Killer include characteristics like: Size: 2.5 oz..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Hot Shot #HG-95769