Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 oz. Powder Indoor/Outdoor Roach Killer

  • Zoro #: G0071255
  • Mfr #: HG-96023

$8.47

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Type: Roach Killer
  • Size: 16 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hot Shot #HG-96023 Specifications

  • Zoro #: G0071255
  • Mfr #: HG-96023
Indoor/Outdoor Usage: Indoor/Outdoor Type: Roach Killer
Size: 16 oz. DEET Concentration: DEET-Free
Insect Group: Flying and Crawling Item: Roach Killer
Insect Control Type: Kills Form: Powder
Active Ingredients: Orthoboric Acid Targeted Insects: Roaches, Ants, Silverfish, Palmetto Bugs, Waterbugs
Dilution Ratio: Ready to Use Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro carries a complete arsenal of pest solutions and insect killers so you can choose which options are most convenient and practical for your needs: aerosol or pump sprays, fogs, powders, granules, sticky paper, traps and/or electricity. Here is some additional information about Hot Shot Roach Killer. Size: 1 lb..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Hot Shot #HG-96023