Ear Muff, 20dB, Headband, Blue

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0896235| Mfr #: 1011142

$9.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Ear Muffs
Dielectric: Yes

Technical Specifications

Zoro #: G0896235 Mfr #: 1011142
Item: Ear MuffsStandards: ANSI S3.19-1974
Earmuff Style: Over-the-HeadNoise Reduction Rating NRR: 20dB
Dielectric: YesColor: Blue
Country of Origin (subject to change): China

Product Description

Ear Muff, Noise Reduction Rating NRR 20dB, Earmuff Style Over-the-Head, Blue, Dielectric Yes, Standards ANSI S3.19-1974

Product Reviews