JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ear Muff, 23dB, Headband, Black/Gray

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0368426| Mfr #: 1017292

$38.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0368426 Mfr #: 1017292
Item: Ear MuffsStandards: ANSI S3.19-1974
Noise Reduction Rating NRR: 23dBDielectric: No
Color: Black/GrayEarmuff Style: Over-the-Head
Country of Origin (subject to change): China

Product Description

Ear Muff, Noise Reduction Rating NRR 23dB, Earmuff Style Over-the-Head, Black/Gray, Dielectric No, Standards ANSI S3.19-1974

Product Reviews